Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Laguna

Model # :WBB3186281

MPN #: MBAND14BX110-175

Laguna 14|BX Bandsaw, 12" Resaw Capacity, 1-3/4 HP, 1 Phase, 110V

Product Description
Main differences from 14|12:
  • Weight increased
  • Solid one-piece Frame
  • Frame is heavier Gauge
  • Magnetic On/Off Switch
  • Disc-Brake w/ Micro-Switch
  • Dual light mounting positions
Specs:
  • 12" Resaw Capacity
  • 110 Volt
  • 1-3/4HP, 14 Amp, TEFC
  • 110 Volt Outlet for Light
  • 6' Cord with Nema Plug: 5-15P
  • Weight: 260 lbs.
  • Height: 70-1/4"
  • Table Size: 21-1/2" x 16"
  • Table Height: 38"
  • Table Tilt Left: 7°
  • Table Tilt Right: 45°
  • Dust Ports: 4" x 2
  • Blade Length: 115"
  • Cast Iron Wheels
  • Magnetic Starter
  • Dual Light Mount
  • Max. Blade Width: 3/4"


PRICE
$2,599.00

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height70-1/4 in
Weight260 lbs
Blade Length115 in
Cutting Capacity12 in
Min Blade Width1/8 in
Cutting Capacity Width3/4 in
Cutting Height12 in
Dust Port Diameter4 in
Max Blade Width3/4 in

Product Details

TypeBandsaw
Horsepower1-3/4 HP
Amperage14 A
Table Tilt7, 45 °
Blade Speed3500 SFPM
StyleCorded
Motor Voltage110 V
Voltage110 V
Phase1
DescriptionBandsaw
Manufacturers Part NumberMBAND14BX110-175
Motor Horsepower1-3/4 HP
BrandLaguna