Features:
- 3 hp motor runs on 220-volt three phase power
- Wide 23-5/8" throat depth
- 12-3/16" maximum cutting thickness
- Accepts standard 1/8" to 5/8" blades
- Cast iron table can pivot left to right
- Includes a cast iron mitering system, rip fence, gauge and protractor to make sure your cuts are straight and repeatable
- Inverter controlled variable speeds from 85 to 2200 fpm allows you to adjust the speed for cutting wood, metal, and even plastic
- DRO lets you see the blade speed, so you can choose the right settings for your material and extend blade life
- This band saw includes everything you need to cut out the center of the material without having to fix a cut through it
- Manual shear lets you cut the blade, so you can run it through the workpiece, then weld it back together