Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Laguna

Model # :WBB3186287

MPN #: MBAND18BX2203

Laguna 18|BX Bandsaw, 16" Resaw Capacity, 3 HP, 1 Phase, 220V

Product Description
The 18|BX Bandsaw follows in the traditions of high-performance and reliability established by the widely-used Laguna Tools 14|12 and 14|bx models. The 18|bx is built around a 3HP, 220V, 1 Ph. 12 Amp motor and 145" (368 cm) blade for consistent results, cut-after-cut, regardless of wood material.

Features
  • Recommended Breaker: 20 Amp.
  • Magnetic Starter
  • Min-Max Blade Width: 1/8" – 1-1/4"
  • Resaw Capacity: 16"
  • Throat: 18"
  • Blade Length: 145"
Specs:
  • Disc-Brake With Micro Switch
  • 220V Outlet On Back For Light
  • Window For Tension
  • Window For Tracking
  • Magnetic Blade Tension Guide
  • Worm Gear & Pinion Upper Guide
  • 10 Point Laguna Ceramic Guides
  • Flat Poly-Groove Drive Belt
  • Premium Anodized Insert With Micro Adjustment
  • Dynamically Balanced Cast Iron Wheels
  • Urethane Single Piece Snap-On Tire
  • Cast Table Size: 20" x 26"
  • Table Tilt: -6°, +45°
  • Quick-Release Tension
  • Hi/Low Anodized Aluminum Fence: 22-1/2" x 5-3/4" x 1/2"
  • Table Height: 38"
  • Dust Ports: 4" x 2
  • Overall Height: 77-3/4"
  • Dimensions (Base): 27" x 20"
  • Dimensions Overall: 36" x 30"
  • Dimensions Box: 36" x 84" x 30"
  • Weight: 410 lbs.
Optional Accessory – 18|bx Wheel System
  • Foot Operated
  • 360° Omni-Directional
  • Rubber-Coated Wheels
  • Adjustable Rubber Pads
  • Oilite Bronze Bushing Allows For Less Friction & Longer Life
  • Easy Install With No Drilling Required
  • Pedal Raises & Lowers Front Wheel
  • Wheels Mounted Outside Frame To Maximize Stability
Optional Accessory – Pro Light System
  • Swivels 220°
  • 12 Volt/50 Watt
  • Tilts Vertically 320°
  • Built-In Transformer
  • Independent On/Off
  • Ribbed Aluminum Case
  • Halogen Hi-Intensity Light
  • Bright, Glare-Free Flood Light
  • Designed for Even Light Distribution
  • Reinforced Glass, Dustproof Design
  • Top and Side Cabinet Mounting Position


PRICE
$3,649.00

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length36
Width30 in
Height77-3/4 in
Weight410 lbs
Blade Length145 in
Cutting CapacityResaw: 16, Throat: 18 in
Min Blade Width1/8" in
Cutting Height16 in
Dust Port Diameter4 in
Max Blade Width1-1/4 in

Product Details

TypeBandsaw
Horsepower3 HP
Amperage12 A
Table Tilt6, 45 °
Blade Speed3450 SFPM
StyleCorded
Motor Voltage220 V
Voltage220 V
Phase1
DescriptionBandsaw
Manufacturers Part NumberMBAND18BX2203
Motor Horsepower3 HP
BrandLaguna