Powerhouse 34-5P15-6FS6 Steel / Black Oxide 34 Tooth 2.13" Pitch Plain Bore Pulley - Pkg Qty 5
Write a Review
|
Questions & Answers (0)
Product Description
Synchronous timing belts provide an economical means of power transmission. Timing belts are basically like flat belts with a series of evenly spaced teeth on the inside circumference. These drives utilize the positive engagement of the toothed belt with another set of matching teeth on the pulley.
PRICE
$384.75 Sold in packages of 5 / $76.95 ea
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1.34 in |
| Width | 0.89 in |
| Pitch Diameter | 2.13 in |
| Diameter | 2.085 in |
Product Details
| Type | 6F |
| For Use With | 15mm Belt |
| Tooth Style | (GT) 5mm |
| Finish | Black Oxide |
| Material | Steel |
| Manufacturers Part Number | 34-5P15-6FS6 |
| Bore Type | Minimum Plain Bore |
| Number of Teeth | 34 |
| Brand | Powerhouse Timing |