Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Powerhouse Timing

Model # :WBB2682384

MPN #: 32MP025-6FA3

Powerhouse 32MP025-6FA3 Aluminum / Clear Anodized 32 Tooth 0.815" Pitch Finished Bore Pulley - Pkg Qty 5

Product Description
Synchronous timing belts provide an economical means of power transmission. Timing belts are basically like flat belts with a series of evenly spaced teeth on the inside circumference. These drives utilize the positive engagement of the toothed belt with another set of matching teeth on the pulley.

PRICE
$77.50  Sold in packages of 5 / $15.50 ea

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length0.688 in
Width0.389 in
Pitch Diameter0.815 in
Diameter0.795 in

Product Details

Type6F
FinishClear Anodized
MaterialAluminum
Manufacturers Part Number32MP025-6FA3
Bore TypeFinished Bore
Number of Teeth32
BrandPowerhouse Timing
Tooth Style(L) 3/8 pitch