Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WBB2206231

Global Industrial™ Side Loading Cardboard Corrugated Boxes, 24"L x 6"W x 18"H, Kraft - Pkg Qty 10

Product Description
Side Loading Cardboard Corrugated Boxes 24" x 6" x 18" 275#/ECT-44 - 10 Pack

These cartons open along the ends for easy insertion of frames, mirrors and other flat products.

  • Designed with full overlap (FOL) flats or added protection
  • Manufactured from 275#/ECT-44 kraft corrugated
  • Boxes are sold in bundle quantities of 10 and ship flat to save on storage space and shipping
  • For help selecting the right box, click the BROCHURE tab below.
  • These Boxes are the industry standard!


PRICE
$70.00  Sold in packages of 10 / $7.00 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 pkg - 2 pkgs
70.00
Buy 3 pkgs - 4 pkgs
66.00Save $4.00 (6%)
Buy 5+ pkgs
64.00Save $6.00 (9%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Inside Length24 in
Inside Width6 in
Inside Height18 in
Weight Capacity66 - 95 lbs

Product Details

TypeSide Loading Boxes
Box StyleFull Overlap
ColorKraft
Strength275# / ECT-44
RecyclableYes
MaterialCorrugate
Wall TypeSingle
Package Quantity10
Manufacturers Part NumberB2206231
BrandGlobal Industrial