15.5 gauge, 1/2" crown hardwood flooring staples. Coated finish with chisel point. For hardwood flooring installations. Use with DEWALT DWMIIIFS, DWFP12569.
DeWalt® 15.5 Gauge 1/2" Crown 2" Floorng Staples, 7728/Qty
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$179.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2 |
| Width | 1/2 in |
| Gauge | 15.5 ga |
| Crown | 1/2 |
Product Details
| Country of Origin | China |
| Finish | Coated |
| Package Quantity | 7728 |
| Manufacturers Part Number | DWCS1516 |
| Cutting Point | C |
| Brand | DeWalt |