Bostitch 15-1/2 Gauge 2" Leg 1/2" Crown Hardwood Flooring Staples, 1000/Qty
Write a Review
|
Questions & Answers (0)
Product Description
15.5 Gauge 1/2inch Crown Hardwood Flooring Staples. Coated finish with chisel point. For hardwood flooring installations. Use with BOSTITCH® tools MIIIFS, BTFP12569.
PRICE
$53.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6-7/8 |
| Width | 3-1/2 in |
| Height | 2-5/16 in |
| Gauge | 15 ga |
| Crown | 1/2 |
Product Details
| Country of Origin | China |
| Finish | Galvanized |
| Package Quantity | 1000 |
| Manufacturers Part Number | BCS1516-1M |
| Cutting Point | C |
| Brand | Bostitch |