DeWalt® 3" x 0.120 28 Degree Gauge Wire-Weld Galvanized Fraiming Nails, 2000/Qty
Write a Review
|
Questions & Answers (0)
Product Description
DeWalt 3" x 0.120 28 Degree Gauge Wire-Weld Galvanized Nail
PRICE
$199.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3" |
| Gauge | 11 ga |
Product Details
| Padlock Capacity | 3" |
| Country of Origin | Import |
| Finish | Bright Finish |
| Material | Steel |
| Package Quantity | 2000 |
| Manufacturers Part Number | DWS10DRG-FH |
| Fastener Collation | 28 Degree |
| Brand | DeWalt |