Clarke 15 Foot Solution And Recovery Hose Assembly, Accessory for EX40 - 56265174
Write a Review
|
Questions & Answers (0)
Product Description
16 foot solution and recovery hose assembly.
PRICE
$425.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 10.2 in |
| Depth | 29.5 in |
| Height | 5.9 in |
| Weight | 5 lbs |
Product Details
| Type | Accessory |
| Package Quantity | 2 |
| Description | 15 Foot Solution And Recovery Hose Assembly |
| Color | Black |
| Manufacturers Part Number | 56265174 |
| For Use With | EX40 |
| Brand | Clarke |