Clarke Wand Assembly With Soft Floor Tool, Accessory for EX40 - 56265173
Write a Review
|
Questions & Answers (0)
Product Description
Wand assembly with soft floor tool.
PRICE
$2,349.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8.9 in |
| Depth | 37.2 in |
| Height | 10.2 in |
| Weight | 9 lbs |
Product Details
| Type | Accessory |
| Package Quantity | 1 |
| Description | Wand Assembly With Soft Floor Tool |
| Color | Silver |
| Manufacturers Part Number | 56265173 |
| For Use With | EX40 |
| Brand | Clarke |