Infinity Instruments 15" Round Lexington Avenue Wall Clock - Silver
Write a Review
|
Questions & Answers (0)
Product Description
Infinity Instruments Lexington Avenue is a modern design to the classic business clock. A modern sleek font and bright red hands will give sophistication to your modern décor. 15" Round Wall Clock, Grey Finish Case, Glass Lens, Second Hand.
PRICE
$61.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 15 in |
| Height | 15 in |
Product Details
| Type | Wall Clock |
| Frame Color Family | Silver |
| Mechanism | Quartz |
| Face Color Family | White |
| Number Type | Arabic/Standard |
| Display Type | Analog |
| Description | 15" Wall Clock |
| Package Quantity | 1 |
| Frame Material | Resin |
| Manufacturers Part Number | 14097SV-3282 |
| Shape | Round |
| Brand | Infinity Instruments |
Warranty
| Warranty | 1 yr |