Infinity/Itc 90/00Ts-1 Message Clock - 12" Diameter - Think Safety
Write a Review
|
Questions & Answers (0)
Product Description
Infinity/Itc 90/00TS-1 Message Clock - 12" Diameter - Think Safety
Think Safety message clock with 12" black plastic case, silent sweep second hand and shatter-resistant lens. Time keeper, wall clock. Operates on one AA battery.
Think Safety message clock with 12" black plastic case, silent sweep second hand and shatter-resistant lens. Time keeper, wall clock. Operates on one AA battery.
PRICE
$42.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12 in |
| Depth | 2-1/4 in |
| Height | 12 in |
Product Details
| Type | Wall Clock |
| Frame Color Family | Black |
| Mechanism | Quartz |
| Face Color Family | White |
| Number Type | Arabic/Standard |
| Message | Think Safety |
| Display Type | Analog |
| Lens Material | Shatter Resistant |
| Description | Message Clock - 12" Diameter - Think Safety |
| Package Quantity | 1 |
| Frame Material | Plastic |
| Manufacturers Part Number | 90/00TS-1 |
| Shape | Round |
| Brand | Infinity Instruments |