16-1/2" Contemporary SelfSet Clock. Movement has a microchip programmed to change to Daylight Savings Time and back in the Fall automatically, without the benefit of a signal - ideal for large facilities. Features a black body that has 30% post consumer recycled content and is biodegradable, a shatter-resistant UV protected lens, non-yellowing white dial with Arabic numerals, black hour and minute hands, red second hand. AA battery required (not included). Made in USA.
16-1/2" Wall Clock, Contemporary SelfSet
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$139.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12 in |
| Height | 12 in |
Product Details
| Type | Wall Clock |
| Frame Color Family | Mahogany |
| Mechanism | Quartz |
| Face Color Family | White |
| Number Type | Arabic/Standard |
| Display Type | Analog |
| Description | 12" Wall Clock, Mahogany Octagon Quartz |
| Package Quantity | 1 |
| Frame Material | Wood |
| Manufacturers Part Number | 67207010 |
| Shape | Octagon |
| Brand | Chicago Lighthouse |
Warranty
| Warranty | 3 yr |