Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Libman Commercial

Model # :WBB936483

MPN #: 1013

Libman Commercial 15" Microfiber Multi-Purpose Pad - 1013 - Pkg Qty 12

Product Description
Gray, premium microfiber, all-purpose cleaning pad, to be used wet or dry. All Libman Commercial microfiber pads are machine washable and reusable, up to 50 times, saving money, time, and the environment.

PRICE
$135.00  Sold in packages of 12 / $11.25 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length15 in
Width5 in
Weight0.2 lbs

Product Details

MaterialMicrofiber
Package Quantity12
ColorGray
Manufacturers Part Number1013
For Use With1010
BrandLibman Commercial