Libman Wall/Floor Scrubber Replacement Pads, 10-3/4 x 5-1/4, Green - 1260 - Pkg Qty 4
Write a Review
|
Questions & Answers (0)
Product Description
10.75' x 5.25' x 1' thick scouring pad attaches to frame conveniently with a hook-and-loop attachment. 2 pads per unit pack.
PRICE
$30.40 Sold in packages of 4 / $7.60 ea
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5-1/4 in |
| Width | 10-3/4 in |
| Depth | 1 in |
| Height | 1 in |
| Weight | 0.3 lbs |
Product Details
| Type | Polyester Fiber |
| Color | Green |
| For Use With | Libman #1259 |
| Style | Polyester Fiber |
| Material | Polyester |
| Description | Wall/Floor Scrubber Replacement Pads |
| Package Quantity | 4 |
| Manufacturers Part Number | 1260 |
| Brand | Libman Commercial |
| Bristle Material | Polyester |