Alegacy SS10008 - Scoop, 1.5 Oz. Stainless Steel
Write a Review
|
Questions & Answers (0)
Product Description
Stainless Steel Scoop for both dry and wet products.Scoops have mirror polish finish.
PRICE
$29.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3-5/16 in |
| Width | 1-5/8 in |
Product Details
| Capacity | 1.5 oz |
| Material | Stainless Steel |
| Description | Scoop |
| Manufacturers Part Number | SS10008 |
| Brand | Alegacy |