- Includes 15 Wrenches
- Sizes: 7,8,9,10,11,12,13,14,15,16,17,18,19mm
- Supercombo® open end has specially designed grooves that direct wrench force away from fastener corners
- SuperTorque box opening design allows application of higher torque without rounding or deforming hex fastener points. No contact is made at the corners. Instead, wrenching forces are placed on the flat surfaces behind the points
- Meets or exceeds aerospace specification AS 954 for 12-point fasteners (as defined by AS 870) to provide accurate torque/tension relationship for precision application
- May be used on all common hex (6-point) fasteners with considerable advantage over conventional box end wrenches to increase both hand tool flexibility and economy Box and open end openings are identical
Williams® 15 Piece 7mm to 21mm 12-Point Combination Wrench Set, Chrome
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$315.95
1
1
Expected on or around 09/04/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | Various (Set) |
| Weight | 0.1 lbs |
| Size | Various (Set) |
| Opening Size | Various (Set) in |
| Set Size Range | 7mm - 21mm |
Product Details
| Type | Combination Wrench Set |
| Measuring System | Metric (MM) |
| Number of Pieces | 15 |
| Color | Silver |
| Opening Type | Open/Box |
| Socket/Wrench Points | 12 |
| Material | Steel |
| Ratcheting | No |
| Manufacturers Part Number | JHWMWS-15A |
| Brand | Williams |