Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Williams

Model # :WBB3193668

MPN #: JHWWS-1168RC

Williams® 8 Piece 5/16" to 3/4" Ratcheting Combination Wrench Set, Chrome

Product Description
Features:
  • High-polished chrome finish cleans easily
  • Ratchet lever is easily accessible for quick direction changes
  • Recessed corners in ends provide extra turning power


PRICE
$169.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

LengthVarious (Set)
Weight3 lbs
Size5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4
Opening SizeVarious (Set) in

Product Details

TypeCombination Wrench Set
Measuring SystemSAE (Fractional)
Number of Pieces8
ColorSilver
Opening TypeOpen/Box
Socket/Wrench Points12
RatchetingYes
Manufacturers Part NumberJHWWS-1168RC
BrandWilliams