Tiger Tail® 15" The Big One Body Foam Roller
Write a Review
|
Questions & Answers (0)
Product Description
The new king of foam rollers is sleek and powerful. Easily break up muscle knots and release tightness. Rigid hollow core, hefty foam construction. Super sturdy design. Thick, heavy-duty foam. Built to last with Tiger Tail's stamp of quality. Won't break down. 15" length x 5" width. Smooth surface is easy to clean (no deep grooves to trap bacteria).
PRICE
$58.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 15 in |
| Width | 5 in |
| Height | 5 in |
| Weight | 2 lbs |
Product Details
| Type | Foam Rollers |
| Color | Black, Orange |
| Material | Foam |
| Package Quantity | 1 |
| Description | The Big One Foam Roller |
| Manufacturers Part Number | TBORP |
| Shape | Round |
| Brand | Tiger Tail |
Warranty
| Warranty | 3 yr |