Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




RumbleRoller

Model # :WBB2178974

MPN #: 30-2370

RumbleRoller® Massage Foam Roller, 6" Dia. x 31"L, X-Firm, Black

Product Description
The RumbleRoller® Foam Massage Roller is designed with flexible bumps that work like the thumbs of a massage therapist to deliver deep muscle penetration. The bumps knead the contours of your body, gently stretching soft tissue in multiple directions to erode trigger points, restore flexibility and bring relief to common types of muscular pain. Use simple techniques to control the amount of pressure applied to your body. The RumbleRoller® is available in multiple sizes and firmness levels.

Features:
  • Foam massage roller with flexible bumps for muscle penetration
  • Bumps knead body contours to stretching soft tissue (muscle and fascia)
  • Erodes trigger points, restores flexibility and brings relief from muscle pain
  • Control the amount of pressure applied by adjusting your body position


PRICE
$119.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length31 in
Width6 in
Height6 in
Weight4 lbs

Product Details

TypeFoam Rollers
ColorBlack
StyleRound
MaterialFoam
DescriptionRumbleRoller® Massage Foam Roller
Package Quantity1
Manufacturers Part Number30-2370
Challenge LevelX-Firm
BrandRumbleRoller

Warranty

Warranty1 yr