Malish 15" TUFF-BLOCK® Polypropylene Scrub Brush - General Purpose w/Clutch Plate - 772415NP
15" Poly Scrub Brush for 17" Floor Machine. Polypropylene Bristles are Ideal for Scrubbing Hard Surfaces and are an Economical Alternative to Nylon.
Malish 15" TUFF-BLOCK® Poly General Prupose Scrub Brush w/ Clutch Plate
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$91.95
4
4
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 16-2/3 in |
| Width | 16-2/3 in |
| Height | 3 in |
| Weight | 5 lbs |
| Size | 15 in |
Product Details
| Type | Scrub Brush |
| Color | Tan |
| Application | Scrubbing |
| For Use With | 17" - 175 & 175/300 RPM Swing Buffer Type Floor Machines |
| Material | Polypropylene |
| Description | For Scrubbing Hard Surfaces |
| Package Quantity | 1 |
| Manufacturers Part Number | 772415NP |
| Floor Type | Concrete, Ceramic Tile, Linoleum |
| Brand | Malish |