Malish 18" TUFF-BLOCK® Poly General Prupose Scrub Brush w/ Clutch Plate
Write a Review
|
Questions & Answers (0)
Product Description
Malish 18" TUFF-BLOCK® Polypropylene Scrub Brush - General Purpose w/Clutch Plate - 772418NP
18" Poly Scrub for 20" Floor Machine. Polypropylene Bristles are Ideal for Scrubbing Hard Surfaces and are an Economical Alternative to Nylon.
18" Poly Scrub for 20" Floor Machine. Polypropylene Bristles are Ideal for Scrubbing Hard Surfaces and are an Economical Alternative to Nylon.
PRICE
$125.95
4
4
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 19-2/5 in |
| Width | 19-2/5 in |
| Height | 3 in |
| Weight | 7 lbs |
| Size | 18 in |
Product Details
| Type | Scrub Brush |
| Color | Tan |
| Application | Scrubbing |
| For Use With | 20" - 175 & 175/300 RPM Swing Buffer Type Floor Machine |
| Material | Polypropylene |
| Description | For Scrubbing Hard Surfaces |
| Package Quantity | 1 |
| Manufacturers Part Number | 772418NP |
| Floor Type | Concrete, Ceramic Tile, Linoleum |
| Brand | Malish |