Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Qorpak

Model # :WBB2688436

MPN #: GLC-07467

Qorpak® 15 x 45mm 1 dram Glass Vial w/13-425 Black Phenolic PolyCone Lined Cap,Vacuum, 144PK

Product Description
These ready-to-use Pre-cleaned Clear Glass Screw Thread Vial Kits come with attached thermoset screw caps & are cleaned by our vacuum & ionization process. Package Quantity of 144.

PRICE
$159.95

Min. purchase quantity is 2
2
2
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 13 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10-1/2 in
Width5-7/8 in
Height2-1/4 in
Weight2
Size15 x 45mm
Diameter15mm

Product Details

Neck Finish13-425
ColorClear
Capacity1 (4) ml
Closure TypeBlack Phenolic PolyCone
MaterialBorosilicate
DescriptionScrew Thread Vial
Package Quantity144
Manufacturers Part NumberGLC-07467
GradeVacuum & Ionized
Cap Color FamilyBlack
BrandQorpak