Qorpak® 27.25 x 57.5mm 5 dram Clear Vial w/24-400 Black Phenolic PolyCone Lined Cap, 72PK
Write a Review
|
Questions & Answers (0)
Product Description
Clear vials offer maximum visibility & are made of Type I Borosilicate glass, providing exceptional resistance to heat shock & chemical leaching. Package Quantity of 72.
PRICE
$119.95
2
2
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 14 in |
| Width | 7 in |
| Height | 3 in |
| Weight | 4 |
| Size | 27.25 x 57.5mm |
| Diameter | 27.25mm |
Product Details
| Neck Finish | 24-400 |
| Color | Clear |
| Capacity | 5 (20) ml |
| Closure Type | Black Phenolic PolyCone |
| Material | Borosilicate |
| Description | Screw Thread Vial |
| Package Quantity | 72 |
| Manufacturers Part Number | GLC-01001 |
| Cap Color Family | Black |
| Brand | Qorpak |