Martin Wheel 15 x 6 5 Hole Custom Spoke Steel Wheel R-155CS
|
Questions & Answers (0)
Product Description
Durable white powder coat finish with stripe steel custom spoke wheel.
PRICE
$109.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 6 in |
| Weight Capacity | 2050 lbs |
| Weight | 21.8 lbs |
| Wheel Diameter | 15 in |
| Pilot Hole Diameter | 3.19 in |
| Rim Size | 15 x 6 in |
| Bolt Circle | 5 x 4.5 in |
Product Details
| Wheel Material | Steel |
| Fits Tire Size | ST205/75D-15/205/75R-15 |
| Material | Steel |
| Caster Index | Caster Wheels |
| Manufacturers Part Number | R-155CS |
| Brand | Martin Wheel |