Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3253684

MPN #: WHL-MA-5X2

Vestil™ Semi Steel Wheel, 5" Dia., 350 880 lb. Capacity

Product Description
The semi-steel wheel is strong and durable with high capacity. The wheel is long wearing, can withstand high temperatures, abrasion and shock impacts. This wheel is cost effective and a good choice for heavy loads. Zerk fitting on the wheel.

Features:
  • Ideal for Heavy Duty equipment
  • Temperature rating -4 degrees to 275 degrees F


PRICE
$15.25

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width2 in
Weight Capacity880 lbs
Weight4 lbs
Wheel Diameter5 in
Bearing Size3/4 x 2 in

Product Details

Assembly RequiredNo
Wheel MaterialSemi-Steel
TypeMetal Alloy Wheel
ColorSilver
SeriesWHL-MA
Wheel TypeRigid
Package Quantity1
Manufacturers Part NumberWHL-MA-5X2
BrandVestil

Warranty

Warranty30