Martin Wheel 15 x 600-6 Turf Rider Tire 606-2TR-I
|
Questions & Answers (0)
Product Description
Great traction, but easy on your lawn, Turf Rider 15 x 600-6 2 ply turf tire is the best original equipment replacement tire for outdoor power equipment.
PRICE
$41.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 6 in |
| Weight Capacity | 365 lbs |
| Weight | 5 lbs |
| Tire Size | 15 x 6.00-6 in |
| Wheel Diameter | 14.4 in |
Product Details
| Tire Code Rating | TL |
| Max PSI | 14 psi |
| Tread Design | Turf |
| Ply Rating | 2 Ply |
| Material | Rubber |
| Fits Rim Size | 6 x 4.50 |
| Caster Index | Caster Wheels |
| Manufacturers Part Number | 606-2TR-I |
| Tire Type | Turf Rider Tire |
| Brand | Martin Wheel |