Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Martin Wheel

Model # :WBB2321176

MPN #: SL08-58

Martin Wheel Roll-Tech 8" x 2" Solid Rubber Wheel SL08-58 - Axle Size 5/8"

Product Description
Replace your worn out, noisy plastic trash container wheels with our quiet, smooth-rolling solid rubber wheels. These wheels are made of solid rubber tires (rib tread) and high density Polyethylene (HDPE) rims. The spring loaded Snap-Lock (SNL) mechanism ensures quick installation onto the grooved axle of your trash can - it's a snap. Comes complete with three 1/2" spacers to accommodate a variety of hub-lengths (from 2-5/8" to 3-3/4"). 250 lbs. load capacity per wheel.

Features:

  • Quiet-rolling solid rubber tire mounted on a durable impact-resistant poly hub
  • Fits 5/8" axle, and hub length of 2-5/8" to 3-3/4" offset
  • Each 8" wheel comes with 3 spacers, 1/2" long with 5/8" inside diameter bore. Mounting Instructions included
  • Non-highway use only
PRICE
$33.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width5/8 in
Weight Capacity250 lbs
Weight2 lbs
Wheel Diameter8 in
Axle Size5/8 in
Hub Length2-5/8 to 3-3/4 Offset in
Bearing Size5/8 in

Product Details

Assembly RequiredNo
Wheel MaterialSolid Rubber
SeriesSnap-Lock
Tread DesignRib
Package Quantity1
Manufacturers Part NumberSL08-58
Tire Type8 x 2
BrandMartin Wheel