Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M DBI-SALA

Model # :WBB2097197

MPN #: 7100214248

3M™ DBI-SALA® 1500001 Dual D-Ring Attachment - Small - 10 Pack

Product Description
3M™ DBI-SALA® 1500001 Dual D-Ring Attachment - Small - 10 Pack1500001

These D-Rings are used with Quick Wrap Tape to create instant attachment points on tools.
  • Creates instant attachment points to tether a tool to belt or harness
  • 0.5 in. x 3.75 in. (1.27 cm x 9.52 cm) D-Ring attachment point
  • Dual D-Rings allow for 100% tool tie-off
  • 2 lb. (0.9 kg) capacity
  • Meets ANSI / ISEA 121-2018
PRICE
$79.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width1/2 in
Weight0.5 lbs

Product Details

StyleDual D-Ring Attachment
TypeFall Protection For Tools
Package Quantity10
DescriptionDual D-ring Attachment - Small - 2 lb. capacity - (10 Pack)
ColorYellow
Manufacturers Part Number7100214248
Brand3M DBI-SALA