Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M DBI-SALA

Model # :WBB2097213

MPN #: 7100214254

3M™ DBI-SALA® 1500008 D Ring Attachment 1.0" X 3.50" - 50 Pack

Product Description
3M™ DBI-SALA® 1500008 D Ring Attachment 1.0" X 3.50" - 50 Pack1500008

3M™ DBI-SALA® D-rings are used with Quick Wrap Tape to create instant attachment points on tools. The D-ring Attachment 1" x 3.5" can be used to create an attachment point on virtually any tool under 5 lbs. (2.3 kg).
  • Creates instant attachment points
  • 1 in. x 3.5 in. (2.54 cm x 8.89 cm) D-Ring attachment point
  • 5 lb. (2.3 kg) capacity
  • Use our Quick-Wrap Tape II to attach D-ring to your tool
  • Meets ANSI / ISEA 121-2018
PRICE
$359.95

1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width1 in
Weight3 lbs

Product Details

StyleD-Ring Attachment
TypeFall Protection For Tools
Package Quantity50
DescriptionD-ring Attachment 1.0" X 3.50" - 5 lb. capacity - (50 Pack)
ColorYellow/Jacquard
Manufacturers Part Number7100214254
Brand3M DBI-SALA