Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M DBI-SALA

Model # :WBB2097215

MPN #: 7100312461

3M™ DBI-SALA® 1500108 Dual Tool Holster (Harness)

Product Description
3M™ DBI-SALA® 1500108 Dual Tool Holster (Harness)1500108

Constructed from a premium heavy duty ballistic denier fabric and high-density webbing, the 3M™ DBI-SALA® Dual Tool Harness Holster is engineered to withstand punishing environments. Heavy-duty 1" D-rings are built into both sides of the holster and are load-rated for 5 lbs. Neoprene pockets on the front and back of the holster each accommodate an optional retractor.
  • Neoprene pockets fit optional retractors
  • Bottom drain vent
  • High Visibility Reflectors
  • Magnetic tool staging system holds tools in place
  • High visibility reflectors
PRICE
$93.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width3-3/4 in
Weight0.4 lbs

Product Details

StyleTool Holster
TypeFall Protection For Tools
Package Quantity1
DescriptionDual Tool Holster (Harness)
ColorBlack
Manufacturers Part Number7100312461
Brand3M DBI-SALA