Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M DBI-SALA

Model # :WBB2097236

MPN #: 7100310175

3M™ DBI-SALA® 1500014 V Ring Attachment - Tool Cinch Single - Medium Duty -10 Pack

Product Description
3M™ DBI-SALA® 1500014 V Ring Attachment - Tool Cinch Single - Medium Duty -10 Pack1500014

3M™ DBI-SALA® Tool Cinch - Single Wing - Medium Duty Attachment Point features a unique cinch design that allows users to quickly secure even the most difficult to tether tools, and continue their work. A stabilization wing allows this tool cinch to be secured to a tool with 3M™ DBI-SALA® Quick Wrap Tape.
  • Simple cinch design allows user to quickly secure equipment
  • Third party certified to a 35 lb. (15.9 kg) maximum capacity
  • Single stabilization wing can be used to secure cinch in place using our Quick-Wrap Tape II
  • V-Ring attachment point
  • Meets ANSI / ISEA 121-2018
PRICE
$309.95

1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width1 in
Weight1 lbs

Product Details

StyleTool Cinch
TypeFall Protection For Tools
Package Quantity10
DescriptionV Ring Attachment - Tool Cinch Single - Medium Duty - 35 lb. capacity - 10 Pack
ColorYellow/Black
Manufacturers Part Number7100310175
Brand3M DBI-SALA