Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M DBI-SALA

Model # :WBB2097202

MPN #: 7100260276

3M™ DBI-SALA® 1500141 Safe Bucket Hardbody Insert With Pockets

Product Description
Python® 1500141 Safe Bucket Hardbody Insert With Pockets

Features:
  • Flexible hard body shell for form fitting to the inside of the safe bucket bag
  • Ripstop pockets double stitched on the hard body for storing tools inside the bucket
  • Hook and loop material on ends for adjusting the fit inside the bucket
  • Converts safe buckets into hard body safe buckets in minutes.
PRICE
$54.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width10-1/2 in
Weight1 lbs

Product Details

StyleSafe Buckets
TypeFall Protection For Tools
Package Quantity1
DescriptionSafe Bucket Hardbody Insert With Pockets
ColorBlack/Yellow
Manufacturers Part Number7100260276
Brand3M DBI-SALA