Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M DBI-SALA

Model # :WBB2097174

MPN #: 7100209335

3M™ DBI-SALA® 1500134 Safe Bucket 100Lb Load Rated Hook And Loop Canvas

Product Description
3M™ DBI-SALA® 1500134 Safe Bucket 100Lb Load Rated Hook And Loop Canvas1500134

Every 3M™ DBI-SALA® Safe Bucket is manufactured with either a hook and loop or drawstring closure system which helps prevent accidental drops.
  • Heavy-duty 24 oz. cotton duck canvas
  • Innovative hook and loop closure system
  • Carabiner and hoisting strap
  • Six built in connection points for tethering tools with 10 lb. (4.5 kg) load rating each
  • Puncture resistant plating sewn into the base of the bucket
  • 100 lb. (45.4 kg) load rating
  • 15 in. height x 12.5 in diameter (38 cm x 31.75 cm)
PRICE
$219.95

1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12-1/2 in
Width12-1/2 in
Height15 in
Weight4 lbs

Product Details

StyleSafe Buckets
TypeFall Protection For Tools
MaterialCanvas
Package Quantity1
DescriptionSafe Bucket 100lb Load Rated Hook And Loop Canvas
ColorBlack
Manufacturers Part Number7100209335
Brand3M DBI-SALA