Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M DBI-SALA

Model # :WBB2097216

MPN #: 7100214245

3M™ DBI-SALA® 1500009 D Ring Attachment With Cord Loop - 10 Pack

Product Description
Python® 1500009 D Ring Attachment With Cord Loop - 10 Pack

Features:
  • Heavy-duty triple bar tack stitch with nylon twist multifilament bonded thread
  • Heavy-duty welded 1" d-ring allows for easy connection to a variety of extension lanyards for use in the field
  • 3rd party tested for 5 lb tools or less
  • Heavy-duty dynamic cinch cord
  • 10 Pack
PRICE
$83.95

1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12-1/8 in
Width1-1/2 in
Height1-3/8 in
Weight0.6 lbs

Product Details

StyleD-Ring Attachment
TypeFall Protection For Tools
MaterialSteel/Polyamide
Package Quantity10
DescriptionD-ring Attachment With Cord Loop - 5 lb. capacity - (10 Pack)
ColorYellow
Manufacturers Part Number7100214245
Brand3M DBI-SALA