Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M DBI-SALA

Model # :WBB2097233

MPN #: 7100275355

3M™ DBI-SALA® 1500012 V Ring Attachment - Tool Cinch - Medium Duty -10 Pack

Product Description
3M™ DBI-SALA® 1500012 V Ring Attachment - Tool Cinch - Medium Duty -10 Pack1500012

The 3M™ DBI-SALA® Tool Cinch - Medium Duty Attachment Point features a unique cinch design that allows users to quickly secure even the most difficult to tether tools, and continue their work.
  • Simple cinch design allows user to quickly secure equipment
  • Third party certified to a 35 lb. (15.9 kg) maximum capacity
  • V-Ring attachment point
  • Meets ANSI / ISEA 121-2018
PRICE
$199.95

1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width1 in
Weight1 lbs

Product Details

StyleTool Cinch
TypeFall Protection For Tools
Package Quantity10
DescriptionV Ring Attachment - Tool Cinch - Medium Duty - 35 lb. capacity - (10 Pack)
ColorYellow/Black
Manufacturers Part Number7100275355
Brand3M DBI-SALA