Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M DBI-SALA

Model # :WBB2097281

MPN #: 7100230429

3M™ DBI-SALA® 1500087 Adjustable Wristband With Retractor And Trigger Snap-10 Pack

Product Description
3M™ DBI-SALA® 1500087 Adjustable Wristband With Retractor And Trigger Snap-10 Pack1500087

The 3M™ DBI-SALA® Adjustable Wristband with Retractor is constructed out of elastic webbing that can be adjusted to virtually any wrist size. A replaceable 3M™ DBI-SALA® Safety Steel Cable Retractor is included with an attached thumb-operated trigger allowing tools to easily be tied off.
  • Adjusts to virtually any wrist size with hook and loop system
  • Includes a 3M™ DBI-SALA® Steel Cable Retractor with attached trigger to connect directly to your tool
  • Elastic band helps ensure a comfortable fit
  • Attached trigger can be used to quickly work with many hand tools
PRICE
$509.00

1
1
Ships in 13 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width2 in
Weight3 lbs

Product Details

StyleAdjustable Wristband
TypeFall Protection For Tools
Package Quantity10
DescriptionAdjustable Wristband With Retractor And Trigger Snap-1.5 lb. capacity-10 Pack
ColorBlack
Manufacturers Part Number7100230429
Brand3M DBI-SALA