Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M DBI-SALA

Model # :WBB2097205

MPN #: 7100312459

3M™ DBI-SALA® 1500105 Single Tool Holster(Belt) Extra Deep

Product Description
3M™ DBI-SALA® 1500105 Single Tool Holster(Belt) Extra Deep1500105

Constructed from a premium heavy duty ballistic denier fabric and high density webbing, the 3M™ DBI-SALA® Extra-Deep Single Tool Holster is engineered to withstand punishing environments. An 8" x 3.5" pocket is capable of storing many larger hand tools. 1" D-rings on both sides of the holster are load-rated for 5 pounds each, allowing the user to decide how to best tether a tool. The holster is feature rich equipped with a Hi-Vis locator system, magnetic tool staging system, and a drainage vent.
  • Neoprene pocket fits optional retractor
  • Bottom drain vent
  • High visibility reflectors
  • Magnetic tool staging system holds tools in place
  • D-ring connection points for your tether have a 5 lb. (2.3 kg) capacity
  • For attachment to body belt
  • Meets ANSI / ISEA 121-2018
PRICE
$66.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width3-3/4 in
Weight0.5 lbs

Product Details

StyleTool Holster
TypeFall Protection For Tools
Package Quantity1
DescriptionSingle Tool Holster (Belt) Extra Deep
ColorBlack
Manufacturers Part Number7100312459
Brand3M DBI-SALA