Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M DBI-SALA

Model # :WBB2097246

MPN #: 7100249204

3M™ DBI-SALA® 1500118 Belt Loop With Trigger Attachment-10 Pack

Product Description
3M™ DBI-SALA® 1500118 Belt Loop With Trigger Attachment-10 Pack1500118

Compatible with all 3M™ DBI-SALA® Tool Belts, the Belt Loop Trigger creates an instant staging point that is third-party load-rated for 5 lbs. A thumb release steel trigger snap allows for quick tool transfers while maintaining a secure connection, even while wearing work gloves.
  • Allows for staging of tools from the belt
  • User-friendly thumb activated trigger
  • Compatible with all 3M™ DBI-SALA® tool belts
  • Third party certified to a 5 lb. (2.3 kg) maximum capacity
PRICE
$119.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width1 in
Weight1 lbs

Product Details

StyleBelt Loop Trigger
TypeFall Protection For Tools
Package Quantity10
DescriptionBelt Loop With Trigger Attachment - 5 lb. capacity - (10 Pack)
ColorYellow/Jacquard
Manufacturers Part Number7100249204
Brand3M DBI-SALA