Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M DBI-SALA

Model # :WBB2097225

MPN #: 7100310231

3M™ DBI-SALA® 1500111 Comfort Toolbelt - Large-Xlarge (36"-44")

Product Description
3M™ DBI-SALA® 1500111 Comfort Toolbelt - Large-Xlarge (36"-44")1500111

At last, a drop prevention tool belt system that's both durable and comfortable. 3M™ DBI-SALA® Comfort Tool Belts were designed with a modular approach allowing the user to customize their own personal holster and pouch setup. A premium heavy-duty outer shell constructed with ballistic denier fabric and high-density webbing coats an inner high-density foam core providing both strength and comfort.
  • Unique design that provides both strength and comfort
  • Extra padding for comfort
  • Modular design for tool carrying flexibility
  • Third party certified to a 5 lb. (2.3 kg) maximum capacity
  • Fits 36-44 in. (91-112 cm) waist size
PRICE
$175.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length21 in
Width6 in
Weight0 lbs

Product Details

StyleComfort Tool Belt
TypeFall Protection For Tools
MaterialPolyester
Package Quantity1
DescriptionComfort Toolbelt - Large-Xlarge (36"-44")
ColorBlack
Manufacturers Part Number7100310231
Brand3M DBI-SALA