Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M DBI-SALA

Model # :WBB2097258

MPN #: 7100210235

3M™ DBI-SALA® 1500082 Adjustable Wristband

Product Description
3M™ DBI-SALA® 1500082 Adjustable Wristband1500082

The 3M™ DBI-SALA® Adjustable Wristband is constructed out of elastic webbing that can be adjusted to virtually any wrist size. Tools can be tied off from an attached ballistic nylon D-ring.
  • Adjusts to virtually any wrist size with hook and loop system
  • Sewn-in ballistic nylon D-Ring connection point to attach tether to your tool
  • Elastic band helps ensure a comfortable fit
PRICE
$32.95

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width2 in
Weight0.1 lbs

Product Details

StyleAdjustable Wristband
TypeFall Protection For Tools
Package Quantity1
DescriptionAdjustable Wristband - 5 lb. capacity
ColorBlack
Manufacturers Part Number7100210235
Brand3M DBI-SALA