Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M DBI-SALA

Model # :WBB2097282

MPN #: 7100311719

3M™ DBI-SALA® 1500126 Tool Pouch With D-Ring And Triggers (2)

Product Description
3M™ DBI-SALA® 1500126 Tool Pouch With D-Ring And Triggers (2)1500126

The 3M™ DBI-SALA® Tool Pouch is constructed from a heavy duty canvas, with an inner lining to help prevent punctures. This rugged tool pouch is engineered to last. Multiple inner pockets accommodate a number of tools, while built in D-rings makes tethering tools incredibly easy. This tool pouch variant includes two Trigger staging points.
  • Tool pouch is 7.5 in. wide x 11 in. high (19.1 cm x 27.9 cm) and has multiple inner pockets
  • Belt loops provided on rear of pouch
  • Two triggers included, also internal retractor pockets allowing 3M™ DBI-SALA® Steel Cable Retractors to be installed
  • Made from 18 oz. duck canvas with inner lining to help prevent punctures
  • Hook and loop closure system, can be locked open during use
  • Integrated D-rings load-rated for 5 lbs. (2.3 kg) makes tethering tools easy
PRICE
$119.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width10 in
Weight1 lbs

Product Details

StyleTool Pouch
TypeFall Protection For Tools
Package Quantity1
DescriptionTool Pouch With D-ring And Triggers (2)
ColorBlack
Manufacturers Part Number7100311719
Brand3M DBI-SALA