Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M DBI-SALA

Model # :WBB2097313

MPN #: 7100270183

3M™ DBI-SALA® 1500132 Utility Pouch

Product Description
Python® 1500132 Utility Pouch

Features:
  • Heavy Duty duct canvas material
  • Triple webbing belt loop system fits all belt sizes
  • Wing pockets on each side for easy storage of the spud wrench
  • D-ring attacment points outside the pouch used for securing tools up to 5 lbs.
  • Drain vents on bottom
  • Side release buckle clip with adjustable strap on front used for closing the top.
  • D-ring inside the pouch used for securing tools inside.
  • Two additional pockets inside the pouch for storing small hand tools
  • 3rd party tested
PRICE
$79.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width11 in
Weight1 lbs

Product Details

StyleUtility Pouch
TypeFall Protection For Tools
Package Quantity1
DescriptionUtility Pouch
ColorBeige
Manufacturers Part Number7100270183
Brand3M DBI-SALA