Proto® 14-Pocket Leather Extra Capacity Electrician's Tool Pouch, 11"L
Write a Review
|
Questions & Answers (0)
Product Description
Proto® 14-Pocket Leather Extra Capacity Electrician's Tool Pouch, 11"L
10"x10" 4 Large gusseted utility pockets and 2 preformed plier pockets 4 Screwdriver slots, 12" tape rule holder, secrured T-type tape holder w/swivel rivet 2-3/4" Belt Slots
PRICE
$62.95
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11 in |
| Height | 10 1/2 in |
| Weight | 1.43 lb lbs |
Product Details
| Type | 14-Pocket Leather ElectricianÆs Tool Pouch, 11"L |
| Number of Compartments | 6 |
| Color | Red |
| Manufacturers Part Number | J95030 |
| Carrying Method | Belt |
| Brand | Proto |