The Werner C311200XB 6-foot DeCoil lanyard features the DCELL Shock Pack, a deceleration device designed for controlled tearing action to reduce fall arrest force. Unique wear indicating polyester webbing allows for easy inspection and provides durability that will last. The snap hook is designed to prevent false engagement.
Werner® DeCoil Lanyard, 1" Web, Snaphook and Rebar Hook, 6' Retail
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$76.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 310 |
| Anchorage Connection Gate Opening | 2-1/2 |
| Lanyard Length | 6 ft |
| Adjustable Length | Yes |
Product Details
| Harness Connection Material | Steel |
| Anchorage Connection | Rebar Hook |
| Number of Legs | 1 |
| Series | DeCoil |
| Lanyard Material | Polyester |
| Anchorage Connection Material | Steel |
| Harness Connection | Snap Hook |
| Brand | Werner |