- SMART 1500RM2U line-interactive UPS offers battery derived sine wave AC output during power outages, voltage regulation during brownouts and overvoltages, plus network grade AC surge suppression
- 1500VA/1000 watt power handling ability and full time sine wave output offers guaranteed compatibility with properly sized networking, telecom and other sensitive electronic devices
- Supports 2U rackmount installation in 4 post rack enclosures with included mounting accessories, 2 post mountable with optional 2POSTRMKITWM accessory, upright tower installation supported with optional 2-9USTAND accessory
- Large internal batteries offer runtimes of 19 minutes at half load (750VA/500 watts) and 7 minutes at full load (1500VA/1000 watts)
- Maintains regulated 120V nominal output during brownouts and overvoltages from 83 to 147V
- Includes 8 UPS-supported outlets arranged in 2 individually controllable load banks (2 outlets per bank)
- PowerAlert UPS monitoring and unattended shutdown software enables configurable network broadcast messaging, email notification, event logging and running user-defined script commands
- Offers simultaneous monitoring by up to 3 directly-connected devices through included USB, DB9 and SNMP* interfaces (*requires optional SNMPWEBCARD), or the monitoring of any number of additional UPS systems over IP with included PowerAlert monitoring software.
- Communications ports support messaging of UPS and line power status, including on battery, low-battery, power restored, AC line voltage, DC battery voltage and remaining battery capacity
- Supports timed inverter shutoff after unattended shutdown, activate self-test and UPS output power control for a delayed or immediate reboot of connected devices
- Supports Tripp Lite's WatchDog software application to restore unresponsive programs by systematically restarting applications, o systems and ultimately rebooting completely locked computers by momentarily switching UPS power off and back on again
Tripp Lite SMART1500RM2U 1500VA UPS Smart Pro Rack/Tower Line-Interactive 8 Outlet
|
Questions & Answers (0)
Product Description
Tripp Lite's SMART 1500RM2U intelligent, line-interactive sine wave rack/tower uninterruptible power supply prevents data loss, downtime and equipment damage due to power outages, voltage fluctuations and transient surges. Requires only two rack spaces (2U) in a standard rack enclosure. Large internal batteries offer 19 minutes half load runtime and 7 minutes at full load. Maintains regulated 120V nominal output without using battery power during brownouts and overvoltages from 83 to 147V. 1500VA/1000 watt power handling capability and full time sine wave output supports networking, telecom and other sensitive electronic applications. Includes a total of 8 outlets arranged in 2 load banks that are individually controllable by a software interface to reboot select equipment on demand or shed less significant loads to extend battery runtime for more critical equipment. Supports simultaneous remote monitoring of UPS and site power conditions via built-in USB and DB9 monitoring ports. Optional SNMPWEBCARD accessory enables remote monitoring of UPS as a managed device via network management console applications. Communications ports support messaging of detailed UPS operational parameters and line power status. Includes PowerAlert UPS monitoring and unattended shutdown software with management support for an unlimited number of network UPS systems. Built-in accessory slot supports SNMP with optional SNMPWEBCARD adapter. Emergency Power Off (EPO) interface offers option for instantaneous power-off of UPS and connected equipment in the case of fire or emergency. Multi-function audible alarms and set of 5 front panel LEDs offer at-a-glance notification of UPS and line power status. Network-grade AC surge suppression protects equipment from damage and performance problems resulting from transient surges and line noise. Attractive all-black color scheme. Two Year Limited Warranty with $250,000 connected equipment insurance (USA & Canada only).
PRICE
$1,809.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 46 lbs |
| Dimensions (H x W x D) | 3.5 x 17.5 x 13.5 |
Product Details
| Switch 1 | Alarm Cancel |
| LED 1 | Battery Warning |
| LED 3 | Power |
| Battery Recharge Rate | 2-4 hours to 90 Percent |
| Switch 2 | Self Test Button |
| Volt Amps | 1500 A |
| Full Load Run Time | 25 Minutes |
| Watts | 1000 W |
| Input Plug Type | NEMA 5-15P |
| Manufacturers Part Number | SMART1500RM2U |
| Number of Outlets | 8 |
| Power Protection | UPS Battery Backup |
| LED 2 | Load Level |
| Brand | Tripp Lite |
| Max Input | 10.4A / 1110 watts |
| Alarms | Yes |