Tripp Lite Protect It! Surge Protected Power Strip, 7 Outlets, 15A, 2160 Joules, 7' Cord
|
Questions & Answers (0)
Product Description
The SUPER7 Surge Suppressor from Tripp Lite has 7 outlets, a 7-ft. cord with a space-saving right-angle plug, and diagnostic LEDs. The unit has a surge suppression rating of 2160 joules to handle the strongest surges. Lifetime Limited Warranty $75,000 Ultimate Lifetime Insurance (USA & Canada Only).
PRICE
$48.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2-11/16 in |
| Depth | 10-5/16 in |
| Height | 1-1/2 in |
| Cord Length | 7 ft |
| Strip Length | 10 in |
Product Details
| Receptacle Style | 5-15R |
| Voltage Rating | 120 V |
| Mounting Location | Keyhole/Screw |
| EMI/RF Noise Filter | Yes |
| Data Line Protection | No |
| Material | Plastic |
| Joules | 2160 |
| Manufacturers Part Number | SUPER-7 |
| Timer | No |
| Number of Outlet Rows | 1 |
| Brand | Tripp Lite |
| Type | Surge Protector |
| Color | White |
| Amperage | 15 A |
| Series | Protect It! |
| Surge Energy Rating | 2160 |
| Overload Protection | 15A Circuit Breaker % |
| Automatic Shut Off | Yes |
| Surge Protection Failure Alarm | No |
| Package Quantity | 1 |
| Watts | 1800 W |
| Surge Protection | Yes |
| Medical Grade | No |
| Outlet Type | NEMA 5-15R |
| Power Indicator | Yes |
| USB Port | No |
| Number of Receptacles | 7 |
Warranty
| Warranty | Lifetime |
Compliance & Certifications
| Certifications | UL |
| NEMA | NEMA 5-15R |