Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




San Jamar

Model # :WBB2951346

MPN #: B5532

Allpoints 1503524 Rack, Speed, 8 Qt Bottles, Stainless Steel For San Jamar

Product Description
    Material: Stainless Steel
  • Length: 31 1/2" | 800 Mm
  • Height: 6" | 152 Mm
  • Gauge: 22
  • Type: Holds (8) 31 1/2 (800mm) Wide Bottles (Qt Or L)
  • Depth: 4" | 102 Mm
PRICE
$139.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberB5532
TypeConcession Equipment
BrandSan Jamar