Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Globe Scientific

Model # :WBB3087642

MPN #: 457205

Rack, Tube, 16/17mm, 50-Place, Stainless Steel "Z" Shape

Product Description
These specially shaped "Z" racks are rust proof and will hold up to repeated use. The wide base provides stability and prevents tipping. When not in use, the racks stack neatly inside one another to conserve benchtop space. 25-place (5 x 5 format) (4.5" x 4.25" x 1.5")50-Place (5 x 10 format) (8.75" x 4.5" x 2")

PRICE
$27.95

Min. purchase quantity is 4
4
4
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number457205
Package Quantity1
ColorStainless Steel
BrandGlobe Scientific